text.skipToContent text.skipToNavigation

Slotted pan head tapping screw DIN 7971 C Steel Nickel plated ST6,3X25MM

Article number
Diameter
Length
Driving features Slotted
Head shape Pan head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread

Specifications

Diameter 6.3 mm
Length 25 mm
Driving features Slotted
Head shape Pan head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

D (mm) 6.3
dk 12.5
k 3.65
L (mm) 25
n 1.6
P 1.8

Standards

BS 4174
DIN 7971 C
ISO 1481 C
NF E25-663 C

Article numbers

Article number 26000.063.025
EAN 8715492650375
UBB 950352041970
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.