text.skipToContent text.skipToNavigation

Slotted pan head tapping screw DIN 7971 C Steel Nickel plated ST3,5X25MM

Article number
Diameter
Length
Driving features Slotted
Head shape Pan head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread

Specifications

Diameter 3.5 mm
Length 25 mm
Driving features Slotted
Head shape Pan head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

D (mm) 3.5
dk 6.9
k 2.1
L (mm) 25
n 1
P 1.3

Standards

DIN 7971 C
BS 4174
NF E25-663 C
ISO 1481 C

Article numbers

Article number 26000.035.025
EAN 8715492649966
UBB 950352038273
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.