text.skipToContent text.skipToNavigation

Cross recessed raised cheese head screw Phillips DIN 7985-H Steel Zinc plated black passivated 4.8 M8X25

Article number
Diameter
Length
Class 4.8
Driving features Phillips
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated black passivated

Specifications

Diameter M8
Length 25 mm
Class 4.8
Driving features Phillips
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated black passivated
Thread Metric thread

Dimensions

d-D M8
Thread length (min.) 34
dk (max.) 16
Full thread if L ≤ 40
k 6
L (mm) 25
No. cross recess 4
P 1.25

Standards

DIN 7985
ISO ≈7045

Article numbers

Article number 24810.080.025
EAN 8715492645272
UBB 951353250909
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.