text.skipToContent text.skipToNavigation
Dear customer, place your order on time due to Ascension Day and planned maintenance.

Square thin nut, large pack DIN 562 Steel Zinc plated 11H large pack M3

Article number
Diameter
Class 11H
Driving features Square
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Specifications

Diameter M3
Class 11H
Driving features Square
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info large pack

Dimensions

d-D M3
m 1.8
P 0.5
s 5.5

Standards

DIN 562

Article numbers

Article number 24770.030.001
EAN 8715492644251
UBB 950355186871
UNSPSC 31161730

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.