text.skipToContent text.skipToNavigation

M22 DIN 976-1A Threaded Rod, Self Colour 8.8, 1m


M22 threaded rod made of durable steel 8.8 with a self colour finish. Compliant with DIN 976-1A and NF E25-136 standards, this class 8.8 rod is 1 metre in length with a right-hand metric thread. Ideal for a variety of applications requiring strength and precision.

Article number
Diameter
Length
Class 8.8
Material Steel
Thread direction Right
Packed per 3
Full Box only

Specifications

Diameter M22
Length 1000 mm
Class 8.8
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info 1 meter

Dimensions

d-D M22
L (mm) 1000
P 2.5

Standards

NF E25-136
DIN 976-1A

Article numbers

Article number 20220.220.001
EAN 8715492605658
UBB 950353011188
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.