text.skipToContent text.skipToNavigation

M18 DIN 976-1A Threaded Rod, Self Colour 10.9, 1m


M18 threaded rod made of durable steel 10.9 with a self colour finish. Compliant with DIN 976-1A and NF E25-136 standards, this class 10.9 rod is 1 metre in length with a right-hand metric thread. Ideal for a variety of applications requiring strength and precision.

Article number
Diameter
Length
Class 10.9
Material Steel
Thread direction Right
Packed per 3
Full Box only

Specifications

Diameter M18
Length 1000 mm
Class 10.9
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.1 meter

Dimensions

d-D M18
L (mm) 1000
P 2.5

Standards

DIN 976-1A
NF E25-136

Article numbers

Article number 20130.180.001
EAN 8715492604453
UBB 950353478148
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.