text.skipToContent text.skipToNavigation

Slotted set screw with cup point DIN 438 Steel Plain 14H M3X6

Article number
Diameter
Length
Class 14H
Driving features Slotted
Material Steel
Thread direction Right
Point Cup

Specifications

Diameter M3
Length 6 mm
Class 14H
Driving features Slotted
Material Steel
Thread direction Right
Point Cup
Surface treatment Plain
Thread Metric thread

Dimensions

d-D M3
dz 1.4
L (mm) 6
n 0.4
P 0.5

Standards

ISO 7436
NEN 1486
DIN 438
NF E25-163

Article numbers

Article number 20000.030.006
EAN 8715492601018
UBB 950351709270
UNSPSC 31161505

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.