text.skipToContent text.skipToNavigation

Hexagon thin nut DIN 439-2 Steel Zinc plated yellow passivated 04 M20

Article number
Diameter
Class 04
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Specifications

Diameter M20
Class 04
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M20
m 10
P 2.5
s 30

Standards

NF E25-405-1
DIN 439-2
ISO 4035
ASME B18.2.4.5M
NEN 2334-B

Article numbers

Article number 11350.200.001
EAN 8715492570925
UBB 951355063011
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.