text.skipToContent text.skipToNavigation

DIN 603 Coach Bolt, Plain, 8.8 M10X25

Article number
Diameter
Length
Threaded pitch (P) 1.5
Class 8.8
Material Steel
Thread direction Right
Surface treatment Plain

Specifications

Diameter M10
Length 25 mm
Threaded pitch (P) 1.5
Class 8.8
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Dimensions

b (min.): 125mmL≤200mm 32
b (min.): L200mm 45
b (min.): L≤125mm 26
d-D M10
dk (max.) 24.65
k (max.) 5.38
L (mm) 25
P 1.5
fn (max.) 6.6
Vn (max.) 10.58

Description

Coach Bolt (or Carriage Bolt / Cup Square Bolt as they are also known). Crafted steel and a plain surface treatment, this 8.8 bolt features a metric thread and right thread direction. Compliant with DIN 603 standards, this carriage bolt offers a combination of strength and corrosion resistance, making it an ideal choice for various applications.

Standards

BS ≈4933
NEN ≈303
DIN 603
ISO ≈8677

Article numbers

Article number 08310.100.025
EAN 8715492558459
UBB 950351619180
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.