text.skipToContent text.skipToNavigation

DIN 603 Coach Bolt, Plain, 8.8 M8X20

Article number
Diameter
Length
Threaded pitch (P) 1.25
Class 8.8
Material Steel
Thread direction Right
Surface treatment Plain

Specifications

Diameter M8
Length 20 mm
Threaded pitch (P) 1.25
Class 8.8
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Dimensions

b (min.): 125mmL≤200mm 28
b (min.): L200mm 41
b (min.): L≤125mm 22
d-D M8
dk (max.) 20.65
k (max.) 4.88
L (mm) 20
P 1.25
fn (max.) 5.6
Vn (max.) 8.58

Description

Coach Bolt (or Carriage Bolt / Cup Square Bolt as they are also known). Crafted steel and a plain surface treatment, this 8.8 bolt features a metric thread and right thread direction. Compliant with DIN 603 standards, this carriage bolt offers a combination of strength and corrosion resistance, making it an ideal choice for various applications.

Standards

ISO ≈8677
DIN 603
NEN ≈303
BS ≈4933

Article numbers

Article number 08310.080.020
EAN 8715492558305
UBB 950351617770
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.