text.skipToContent text.skipToNavigation

Hexagon socket set screw with cup point DIN 916 Steel Zinc plated yellow passivated 45H M10X25

Article number
Diameter
Length
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Cup

Specifications

Diameter M10
Length 25 mm
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Cup
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

d-D M10
dv 6
L (mm) 25
P 1.5
s 5
t (min.) 4

Standards

DIN 916
BS 4168-5
ASME B18.3.6M
NF E27-183
ISO 4029
NEN 2343

Article numbers

Article number 07930.100.025
EAN 8715492167255
UBB 950351529330
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.