text.skipToContent text.skipToNavigation

Hexagon socket set screw with cup point DIN 916 Steel Zinc plated yellow passivated 45H M5X16

Specifiche

Diameter M5
Length 16 mm
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Cup
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensioni

d-D M5
dv 2.5
L (mm) 16
P 0.8
s 2.5
t (min.) 2

Standard

NEN 2343
ASME B18.3.6M
BS 4168-5
NF E27-183
ISO 4029
DIN 916

Numeri di articolo

Numero articolo 07930.050.016
EAN 8715492167095
UBB 950351528001
UNSPSC 31161518

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.