text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Zinc plated yellow passivated 8.8 M4X8

Article number
Diameter
Length
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right

Specifications

Diameter M4
Length 8 mm
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

b 20
d-D M4
dk (max.) 7
Full thread if L ≤ 25
k (max.) 4
L (mm) 8
P 0.7
s 3

Standards

ISO 4762
NF E25-125
NEN 1241
DIN 912
ASME B18.3.1M
BS 4168-1

Article numbers

Article number 07170.040.008
EAN 8715492073693
UBB 952351064813
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.