text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
捷克语
English
英语
French
German
Spanish
Italian
法语
English
匈牙利语
English
Dutch
English
波兰语
English
巴西葡萄牙语
English
Romanian
English
Slovak
English
西班牙语
English
English
简体中文
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
捷克语
English
英语
French
German
Spanish
Italian
法语
English
匈牙利语
English
Dutch
English
波兰语
English
巴西葡萄牙语
English
Romanian
English
Slovak
English
西班牙语
English
English
简体中文
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Hengeres fejű belső kulcsnyílású csavarok
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
HVAC
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining
Material handling & storage
Power tools
Power transmissions
Safety products
Quick Search
X
Search
Reset
Home
Elementi di fissaggio
Chiavi e viti di arresto
Viti cilindriche a testa cilindrica
07023
07023.060.020
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Cilinderschroef met binnenzeskant DIN 912 Staal Elektrolytisch verzinkt 10.9 M6X20
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
Diameter
Lengte
Merken
Fabory
Klasse
10.9
Aandraaivoorziening
Binnenzeskant
Kopsoort
Cilinderkop
Materiaalsoort
Staal
View all specifications
-
+
Packed per 500
Full Box only
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M6
Lengte
20 mm
Merken
Fabory
Klasse
10.9
Aandraaivoorziening
Binnenzeskant
Kopsoort
Cilinderkop
Materiaalsoort
Staal
Draadrichting
Rechts
Oppervlaktebedekking
Elektrolytisch verzinkt
Draadsoort
Metrische schroefdraad
Gewicht per stuk (g)
6.21
Info
Waarschuwing: bij het elektrolytisch behandelen van deze producten bestaat er gevaar voor het optreden van waterstofbrosheid.
HS- en goederencode
7318156890
Dimensions
b
24
d-D
M6
dk(max.)
10
Voldraad als L ≤
30
k (max.)
6
L (mm)
20
P
1
s
5
Download as PDF
Print
Standards
BS
4168-1
ASME
B18.3.1M
DIN
912
NEN
1241
ISO
4762
NF
E25-125
Article numbers
Article number
07023.060.020
EAN
8717077282032
UBB
500647940146
UNSPSC
31161605
Download as PDF
Print
Download CAD model
Products ({0})
Show all variants
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
 
Stock
Net price
Sign up
Previous
No results found for this filter.
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering