text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon nut ISO 4032 Steel Zinc flake Cr6+free - ISO 10683 flZnnc 10 M12


Article number
Diameter
Class 10
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr6+free - ISO 10683 flZnnc
Thread Metric thread
Packed per 250
Full Box only

Specifications

Diameter M12
Class 10
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr6+free - ISO 10683 flZnnc
Thread Metric thread

Dimensions

d-D M12
m (max.) 10.8
P 1.75
s 18

Standards

ISO 4032

Article numbers

Article number 04130.120.001
EAN 8715494427180
UBB 500613152502
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.