text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Steel Zinc plated yellow passivated |10| M18

Article number
Diameter
Brand Fabory
Class |10|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated

Specifications

Diameter M18
Brand Fabory
Class |10|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M18
m 15
P 2.5
s 27

Standards

NEN 1560
DIN 934
NF E25-401

Article numbers

Article number 04122.180.001
EAN 8715493851078
UBB 951355051966
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.