text.skipToContent text.skipToNavigation

DIN 933 Fully Threaded Metric Hexagon Head Bolt, Plain, Class 10.9 M6X16


Fully Threaded Hexagon Head Bolts / Screws, made from robust steel material. These class 10.9 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a plain surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Article number
Průměr
Délka
Značka Fabory
Třída 10.9
Typ drážky Šestihran
Packed per 200
Full Box only

Specifications

Průměr M6
Délka 16 mm
Značka Fabory
Třída 10.9
Typ drážky Šestihran
Tvar hlavy Šestihranná hlava
Materiál Ocel
Směr závitu Pravý
Povrchová úprava Bez PU
Závit Metrický závit
Váha kusu (g) 5.4
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
HS kód

Dimensions

d-D M6
k 4
L (mm) 16
P 1
s 10

Description

Fully Threaded Hexagon Head Bolts / Screws, made from robust steel material. These class 10.9 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a plain surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Standards

DIN 933
NF E25-114
ISO 4017
NEN 1568
ASME B18.2.3.1M

Article numbers

Article number 04110.060.016
EAN 8715492117199
UBB 950351329921
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.