text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Steel Zinc plated yellow passivated |8| M42

Article number
Diameter
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Specifications

Diameter M42
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M42
m 34
P 4.5
s 65

Standards

NF E25-401
DIN 934
NEN 1560

Article numbers

Article number 01320.420.001
EAN 8715492043016
UBB 950355296761
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.