text.skipToContent text.skipToNavigation
Dear customer, place your order on time due to Ascension Day and planned maintenance.

Hexagon nut DIN 934 Steel Zinc plated yellow passivated |8| M7

Article number
Diameter
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Specifications

Diameter M7
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M7
m 5.5
P 1
s 11

Standards

NEN 1560
DIN 934
NF E25-401

Article numbers

Article number 01320.070.001
EAN 8715492042866
UBB 950355017902
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.