text.skipToContent text.skipToNavigation
Dear customer, place your order on time due to Ascension Day and planned maintenance.

Hexagon nut, large pack DIN 934 Steel Zinc plated |8| large pack M18

Article number
Diameter
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Specifications

Diameter M18
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info large pack

Dimensions

d-D M18
m 15
P 2.5
s 27

Standards

NEN 1560
NF E25-401
DIN 934

Article numbers

Article number 01310.180.001
EAN 8715492042606
UBB 950355015765
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.