text.skipToContent text.skipToNavigation

DIN 6921 Hexagon Flange Bolt with Non-serrated Flange, Zinc Plated Yellow Passivated, Class 8.8 M8X20

Numero articolo
Diameter
Length
Brand Fabory
Class 8.8
Driving features Hexagon

Specifiche

Diameter M8
Length 20 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Info Specific features of hexagon bolts with flange:
  • The flange enables built up forces under the bolt head to be spread over a larger area, consequently resulting in lower surface pressure.
  • Large (oversized) holes and/or tooling holes can be covered by the flange.
  • Washers are not necessary.

Dimensioni

b (min.) 22
d-D M8
dc (max.) 18
k (max.) 8.1
L (mm) 20
P 1.25
s 13

Descrizione

Hexagon Flange Bolts with Plain Flange, made from robust steel material with a resilient zinc plated yellow passivated surface treatment. These Class 8.8 flange bolts feature a hexagon head for optimal driving features. The right-thread direction and metric thread ensure a secure fit for a range of applications. The plain flange design spreads built-up forces and reducing surface pressure. Perfect for covering large or oversized holes without the need for washers, these bolts adhere to international standards including DIN 6921 and EN 1665.

Standard

DIN 6921
ASME ≈B18.2.3.4M
ISO ≈4162
EN ≈1665

Numeri di articolo

Numero articolo 01256.080.020
EAN 8715492040633
UBB 952351232477
UNSPSC 31161620

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.