text.skipToContent text.skipToNavigation

Hexagon flange bolt DIN 6921 Steel Plain 8.8 M8X20

Specifiche

Diameter M8
Length 20 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 16.85
Info Specific features of hexagon bolts with flange:
  • The flange enables built up forces under the bolt head to be spread over a larger area, consequently resulting in lower surface pressure.
  • Large (oversized) holes and/or tooling holes can be covered by the flange.
  • Washers are not necessary.

Dimensioni

b (min.) 22
d-D M8
dc (max.) 18
k (max.) 8.1
L (mm) 20
P 1.25
s 13

Standard

ASME ≈B18.2.3.4M
EN ≈1665
ISO ≈4162
DIN 6921

Numeri di articolo

Numero articolo 01255.080.020
EAN 8717077235137
UBB 500648930971
UNSPSC 31161620

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.