text.skipToContent text.skipToNavigation

DIN 961 Fully Threaded Metric Extra Fine Hexagon Head Bolt, Zinc Plated Yellow Passivated, Class 8.8 M20X1,50X70

Article number
Diameter
Length
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right

Specifications

Diameter M20
Length 70 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric extra fine thread

Dimensions

d-D M20
k 12.5
L (mm) 70
P 1.5
s 30

Description

Fully Threaded Hexagon Head Bolts / Screws, made from robust steel. These Class 8.8 bolts feature a hexagon head design for efficient driving. The right-thread direction and metric extra fine thread ensure a secure and precise fit for your applications. Coated with a zinc plated yellow passivated surface treatment, these bolts meet industry standards, including DIN 961, ISO 8676, NEN 1568, and NF E25-151.

Standards

DIN 961
NF E25-151
NEN 1568
ISO 8676

Article numbers

Article number 01251.200.070
EAN 8715492040510
UBB 952351014743
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.