text.skipToContent text.skipToNavigation

DIN 961 Fully Threaded Metric Extra Fine Hexagon Head Bolt, Zinc Plated Yellow Passivated, Class 8.8 M10X1,00X35/S=17

Specifiche

Diameter M10
Length 35 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric extra fine thread

Dimensioni

d-D M10
k 6.4
L (mm) 35
P 1
s 17

Descrizione

Fully Threaded Hexagon Head Bolts / Screws, made from robust steel. These Class 8.8 bolts feature a hexagon head design for efficient driving. The right-thread direction and metric extra fine thread ensure a secure and precise fit for your applications. Coated with a zinc plated yellow passivated surface treatment, these bolts meet industry standards, including DIN 961, ISO 8676, NEN 1568, and NF E25-151.

Standard

ISO 8676
NF E25-151
NEN 1568
DIN 961

Numeri di articolo

Numero articolo 01251.100.035
EAN 8715492040312
UBB 951351604719
UNSPSC 31161620

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.