text.skipToContent text.skipToNavigation

DIN 933 Fully Threaded Metric Hexagon Head Bolt, Zinc Plated Yellow Passivated, Class 8.8 M12X90/S=19

Spezifikationen

Diameter M12
Length 90 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Maße

d-D M12
k 7.5
L (mm) 90
P 1.75
s 19

Beschreibung

Fully Threaded Hexagon Head Bolts / Screws, made from robust steel material. These class 8.8 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a zinc plated yellow passivated surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Normen

DIN 933
NEN 1568
ISO 4017
ASME B18.2.3.1M
NF E25-114

Artikelnummern

Artikelnummer 01230.120.090
EAN 8715492037091
UBB 950351179441
UNSPSC 31161620

Produkte ({0})

  Vorrat Nettopreis   Anmelden
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.