text.skipToContent text.skipToNavigation

Hexagon head bolt MEF DIN 960 Steel Zinc plated 8.8 M12X1,25X80

Article number
Diameter
Length
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right

Specifications

Diameter M12
Length 80 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric extra fine thread

Dimensions

b (min.): 125mmL≤200mm 36
b (min.): L200mm 49
b (min.): L≤125mm 30
d-D M12
k 7.5
L (mm) 80
P 1.25
s 19

Standards

NEN 1555
ISO 8765
NF E25-152
DIN 960

Article numbers

Article number 01063.120.080
EAN 8717077201644
UBB 500648077179
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.