text.skipToContent text.skipToNavigation

Hexagon head bolt MF DIN 960 Steel Zinc plated 8.8 M16X1,50X150

Article number
Diameter
Length
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right

Specifications

Diameter M16
Length 150 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread

Dimensions

b (min.): 125mmL≤200mm 44
b (min.): L200mm 57
b (min.): L≤125mm 38
d-D M16
k 10
L (mm) 150
P 1.5
s 24

Standards

NF E25-152
ISO 8765
NEN 1555
DIN 960

Article numbers

Article number 01062.160.150
EAN 8717077201538
UBB 500648076007
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.