text.skipToContent text.skipToNavigation

Hexagon head bolt MF DIN 960 Steel Zinc plated 8.8 M12X1,50X120

Article number
Diameter
Length
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right

Specifications

Diameter M12
Length 120 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread

Dimensions

b (min.): 125mmL≤200mm 36
b (min.): L200mm 49
b (min.): L≤125mm 30
d-D M12
k 7.5
L (mm) 120
P 1.5
s 19

Standards

ISO 8765
NF E25-152
DIN 960
NEN 1555

Article numbers

Article number 01062.120.120
EAN 8717077201293
UBB 500648073608
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.