text.skipToContent text.skipToNavigation
Dear customer, place your order on time due to Ascension Day and planned maintenance.

DIN 933 Fully Threaded Metric Hexagon Head Bolt, Plain, Class 8.8 M7X16

Article number
Diameter
Length
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right

Specifications

Diameter M7
Length 16 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Dimensions

d-D M7
k 4.8
L (mm) 16
P 1
s 11

Description

Fully Threaded Hexagon Head Bolts / Screws, made from robust steel material. These class 8.8 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a plain surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Standards

NEN 1568
ASME B18.2.3.1M
ISO 4017
NF E25-114
DIN 933

Article numbers

Article number 01010.070.016
EAN 8715492013453
UBB 950351043225
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.