text.skipToContent text.skipToNavigation

DIN 931 Partially Threaded Metric Hexagon Head Bolt, Plain, Class 8.8 M56X150

Numero articolo
Diameter
Length
Brand Fabory
Class 8.8
Driving features Hexagon

Specifiche

Diameter M56
Length 150 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 4360
Commodity code 7318158880

Dimensioni

b (min.): 125mmL≤200mm 124
b (min.): L200mm 137
d-D M56
k 35
L (mm) 150
P 5.5
s 85

Descrizione

Partially Threaded Hexagon Head Bolts / Screws, made from robust steel material. These Class 8.8 bolts feature a hexagon head for optimal driving features. The right-thread direction and metric thread ensure a secure fit for a range of applications. With a plain surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 931, ISO 4014, NEN 1555, and NF E25-112.

Standard

ISO 4014
NF E25-112
ASME B18.2.3.1M
NEN 1555
DIN 931

Numeri di articolo

Numero articolo 01000.560.150
EAN 8717077007222
UBB 500644586777
UNSPSC 31161620

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.