text.skipToContent text.skipToNavigation
Dear customer, place your order on time due to Ascension Day and planned maintenance.

Threaded rod UNC ASME B18.31.3 ASTM A307 Zinc Plated (BZP) Carbon Steel #4-40X3

Article number
Diameter
Length
Class Gr.A
Material Carbon steel
Material technical ASTM A307
Thread direction Right
Surface treatment Zinc plated

Specifications

Diameter NO.4
Length 3 ft
Class Gr.A
Material Carbon steel
Material technical ASTM A307
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
Threads per inch 40

Standards

ASME B18.31.3

Article numbers

Article number U20300.011.3600
EAN 8715492917768
UBB 500621489656
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.