PIML4317215
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
ST+2N A320-L7/A194-4 HDG 1.1/4X215
Als Favorit hinzufügen
Previous
Next
Artikelnummer
PIML4317215
Info
Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
Alle Spezifikationen anzeigen
Spezifikationen & Normen
Downloads
Spezifikationen
Info
Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
Herunterladen PDF
Drucken
Normen
ASTM
A193/A194
ASME
B16.5/B18.2.2
BS
≈4882
Artikelnummern
Artikelnummer
PIML4317215