Nedtrain Oud
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
Splinte
51700
51700.010.025
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
Splinte (Federstecker) DIN 94 DIN 94 Rostfreistahl A2 1X25MM
Als Favorit hinzufügen
Previous
Next
/ Preis pro 
-
Exkl. MwSt
Artikelnummer
Durchmesser
Länge
Material
Rostfreistahl
Material technisch
A2
Info
Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.
The shape of the split pin ends are at the manufacturer’s discretion.
For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
The tolerance class of the nominal length (L) is js17.
Alle Spezifikationen anzeigen
-
+
Verpackt pro 250
Nur komplette Verpackung
In den Warenkorb legen
Alle Varianten anzeigen
Spezifikationen & Normen
Downloads
Produktvarianten
Spezifikationen
Durchmesser
1 mm
Länge
25 mm
Material
Rostfreistahl
Material technisch
A2
Info
Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.
The shape of the split pin ends are at the manufacturer’s discretion.
For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
The tolerance class of the nominal length (L) is js17.
Maße
a (max.)
1.6
b ≈
3
c (max.)
1.8
c (min.)
1.6
d (min.)
0.8
D (mm)
1
L (mm)
25
d (max.)
0.9
Herunterladen PDF
Drucken
Normen
DIN
94
NF
E25-774
ISO
1234
NEN
182
Artikelnummern
Artikelnummer
51700.010.025
EAN
8715492306197
UBB
950359195134
UNSPSC
31163204
Laden Sie das CAD-Modell herunter
Laden Sie zusätzliche Informationen Herunter