My Favorites
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
Spannbuchsen
51428
51428.050.022
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
Spiral-Spannstift, geschlitzt, schwer ≈ DIN 1481 DIN ≈1481 Stainless spring steel 5X22MM
Als Favorit hinzufügen
Previous
Next
/ Preis pro 
-
Exkl. MwSt
Artikelnummer
Durchmesser
Länge
Material
Stainless spring steel
Info
Dimensions d
1
and d
2
in above table are before mounting.
For pins with a nominal diameter d ≥ 8 mm a single chamfer configuration is optional at the discretion of the manufacturer.
The recommended tolerance class for the accommodating hole diameter d (nominal) is H12.Special features of slotted spring-type straight pins:
These pins are used to connect two or more construction elements to each other.
They are highly suitable to absorb shear forces.
If these pins are employed with bolted joints the below arrangement should be used:
Alle Spezifikationen anzeigen
-
+
Verpackt pro 500
Nur komplette Verpackung
In den Warenkorb legen
Alle Varianten anzeigen
Spezifikationen & Normen
Downloads
Produktvarianten
Spezifikationen
Durchmesser
5 mm
Länge
22 mm
Material
Stainless spring steel
Info
Dimensions d
1
and d
2
in above table are before mounting.
For pins with a nominal diameter d ≥ 8 mm a single chamfer configuration is optional at the discretion of the manufacturer.
The recommended tolerance class for the accommodating hole diameter d (nominal) is H12.Special features of slotted spring-type straight pins:
These pins are used to connect two or more construction elements to each other.
They are highly suitable to absorb shear forces.
If these pins are employed with bolted joints the below arrangement should be used:
Maße
a
0.9
d1 (max.)
5.6
d1 (min.)
5.4
d2 ≈
3.4
D (mm)
5
L (mm)
22
s
1
Herunterladen PDF
Drucken
Normen
ISO
≈8752
NEN
≈2458
BS
≈7060
DIN
≈1481
Artikelnummern
Artikelnummer
51428.050.022
EAN
8717077786059
UBB
500635842593
UNSPSC
31163201
Laden Sie zusätzliche Informationen Herunter