Nedtrain Oud
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
Spannbuchsen
51428
51428.035.018
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
Spiral-Spannstift, geschlitzt, schwer ≈ DIN 1481 DIN ≈1481 Stainless spring steel 3,5X18MM
Als Favorit hinzufügen
Previous
Next
Artikelnummer
Durchmesser
Länge
Material
Stainless spring steel
Info
Dimensions d
1
and d
2
in above table are before mounting.
For pins with a nominal diameter d ≥ 8 mm a single chamfer configuration is optional at the discretion of the manufacturer.
The recommended tolerance class for the accommodating hole diameter d (nominal) is H12.Special features of slotted spring-type straight pins:
These pins are used to connect two or more construction elements to each other.
They are highly suitable to absorb shear forces.
If these pins are employed with bolted joints the below arrangement should be used:
Alle Spezifikationen anzeigen
Spezifikationen & Normen
Downloads
Produktvarianten
Spezifikationen
Durchmesser
3.5 mm
Länge
18 mm
Material
Stainless spring steel
Info
Dimensions d
1
and d
2
in above table are before mounting.
For pins with a nominal diameter d ≥ 8 mm a single chamfer configuration is optional at the discretion of the manufacturer.
The recommended tolerance class for the accommodating hole diameter d (nominal) is H12.Special features of slotted spring-type straight pins:
These pins are used to connect two or more construction elements to each other.
They are highly suitable to absorb shear forces.
If these pins are employed with bolted joints the below arrangement should be used:
Maße
a
0.6
d1 (max.)
4
d1 (min.)
3.8
d2 ≈
2.3
D (mm)
3.5
L (mm)
18
s
0.75
Herunterladen PDF
Drucken
Normen
NEN
≈2458
DIN
≈1481
BS
≈7060
ISO
≈8752
Artikelnummern
Artikelnummer
51428.035.018
EAN
8717077785656
UBB
500635838559
UNSPSC
31163201
Laden Sie zusätzliche Informationen Herunter