Lock grips
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
Handles, Knobs
Handles
Lock grips
Lock grips
58201
58201.000.008
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
KIPP Lock grips Steel Black oxide 8MM
Als Favorit hinzufügen
Previous
Next
Artikelnummer
D1_MM
15
Material
Stahl
Oberfläche
Schwarzoxidiert
Info
Material: Steel.Version: Steel black oxidized.Note: Lock grips can be used as required. The styled design with recessed grip gives fingers a good purchase and is well suited to modern requirements. High clamping forces can be easily attained. Use the pilot hole in the side to secure the grip by pinning or screw.
Alle Spezifikationen anzeigen
Spezifikationen & Normen
Downloads
Produktvarianten
Spezifikationen
D1_MM
15
Material
Stahl
Oberfläche
Schwarzoxidiert
Info
Material: Steel.Version: Steel black oxidized.Note: Lock grips can be used as required. The styled design with recessed grip gives fingers a good purchase and is well suited to modern requirements. High clamping forces can be easily attained. Use the pilot hole in the side to secure the grip by pinning or screw.
Maße
B
18
B1
6
D
8
D1
15
D2
3
H
17
H1
6
L
50
T
10.2
T1
1
Herunterladen PDF
Drucken
Artikelnummern
Artikelnummer
58201.000.008
EAN
4059245072040
UBB
500689787041
UNSPSC
31162807
Hersteller Artikel Nr
K0178.4081