Kerbstifte
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
Kerbstifte
51585
51585.060.045
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
Kerbstifte in voller Länge schräg gerillt DIN 1471 DIN 1471 Rostfreistahl A1 6X45MM
Als Favorit hinzufügen
Previous
Next
Artikelnummer
Länge
Material
Rostfreistahl
Material technisch
A1
Info
V = minimum shear strength double shear in kN (valid for steel pins only).
Diameter d
2
is the diameter over the grooved edges (valid for steel pins only).
The recommended tolerance class for the accommodating hole diameter d
1
(nominal) is H11.
The nominal length (L, tolerance class js15) does not include the rounded ends.
Alle Spezifikationen anzeigen
Spezifikationen & Normen
Downloads
Produktvarianten
Spezifikationen
Länge
45 mm
Material
Rostfreistahl
Material technisch
A1
Info
V = minimum shear strength double shear in kN (valid for steel pins only).
Diameter d
2
is the diameter over the grooved edges (valid for steel pins only).
The recommended tolerance class for the accommodating hole diameter d
1
(nominal) is H11.
The nominal length (L, tolerance class js15) does not include the rounded ends.
Maße
c ≈
0.8
d1
6
d2 ≈
6.3
L (mm)
45
r ≈
6
Tolerance
h11
V
22.8
Herunterladen PDF
Drucken
Normen
DIN
1471
NEN
≈2602
ISO
≈8744
Artikelnummern
Artikelnummer
51585.060.045
EAN
8715492049551
UBB
500696087229
UNSPSC
31163215
Laden Sie zusätzliche Informationen Herunter