Innensechskant-Senkkopfschrauben
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
Innensechskant-Senkkopfschrauben
FNLU0060110
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
I10642 A2 SENKSCHRAUBE LUBO M6X110
Als Favorit hinzufügen
Nicht mehr verfügbar
Previous
Next
Artikelnummer
FNLU0060110
Info
All thread lengths are guide values only and may deviate.
Due to the unfavourable head geometry these fasteners have reduced loadability.
Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Alle Spezifikationen anzeigen
Spezifikationen & Normen
Downloads
Spezifikationen
Info
All thread lengths are guide values only and may deviate.
Due to the unfavourable head geometry these fasteners have reduced loadability.
Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Herunterladen PDF
Drucken
Normen
DIN
≈7991
ISO
10642
Artikelnummern
Artikelnummer
FNLU0060110
UBB
500667090772
UNSPSC
00000000