Innensechskant-Zylinderschrauben
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
Innensechskant-Zylinderschrauben
FNLW4040006
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
D7984 A2 ZYLIND.SCHRAUBE LUBO M4X6
Als Favorit hinzufügen
Nicht mehr verfügbar
Previous
Next
Artikelnummer
FNLW4040006
Info
Due to the unfavourable head geometry these fasteners have reduced loadability.
Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Alle Spezifikationen anzeigen
Spezifikationen & Normen
Downloads
Spezifikationen
Info
Due to the unfavourable head geometry these fasteners have reduced loadability.
Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Herunterladen PDF
Drucken
Normen
DIN
7984
Artikelnummern
Artikelnummer
FNLW4040006
UBB
500667313299
UNSPSC
00000000