Pomac Automation B.V.
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
Stiftschraube
55270
55270.160.050
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
Bolzen 1,25xd metrisch DIN 939 Rostfreistahl A4 M16X50
Als Favorit hinzufügen
Previous
Next
/ Preis pro 
-
Exkl. MwSt
Artikelnummer
Durchmesser
Länge
Material
Rostfreistahl
Material technisch
A4
Gewinderichtung
Rechts
Gewinde
Metrisches Gewinde
Info
ATTENTION: when ordering studs according to this DIN standard the proper designation is d x L,e.g. stud M10X70 - DIN 938, where the working length L = 70 mm and the thread length on the metal end b
m
= 12 mm. The overall length of the stud is 70 + 12 = 82 mm. The thread length on the nut end b= 26 mm.
The thread tolerance class on the metal end is Sk6 according to DIN 13-51, meaning "transition fit", which prevents loosening of the metal end of the studs during disassembly.
In case this transition fit is not wanted, add "Fo" in the designation. These studs have thread tolerance class 6g on both ends and can be supplied as specials.
Studs according to DIN 939 with a metal end ≈1,25d have many applications, but are mainly intended for use in cast iron counterparts.
Alle Spezifikationen anzeigen
-
+
Verpackt pro 10
Nur komplette Verpackung
In den Warenkorb legen
Alle Varianten anzeigen
Spezifikationen & Normen
Downloads
Produktvarianten
Spezifikationen
Durchmesser
M16
Länge
50 mm
Material
Rostfreistahl
Material technisch
A4
Gewinderichtung
Rechts
Gewinde
Metrisches Gewinde
Info
ATTENTION: when ordering studs according to this DIN standard the proper designation is d x L,e.g. stud M10X70 - DIN 938, where the working length L = 70 mm and the thread length on the metal end b
m
= 12 mm. The overall length of the stud is 70 + 12 = 82 mm. The thread length on the nut end b= 26 mm.
The thread tolerance class on the metal end is Sk6 according to DIN 13-51, meaning "transition fit", which prevents loosening of the metal end of the studs during disassembly.
In case this transition fit is not wanted, add "Fo" in the designation. These studs have thread tolerance class 6g on both ends and can be supplied as specials.
Studs according to DIN 939 with a metal end ≈1,25d have many applications, but are mainly intended for use in cast iron counterparts.
Maße
b:L≤125mm
38
b:125mm
L≤200mm
44
bm ≈ 1,25d
20
b =L-(x+3) up to L≤
45
d-D
M16
L (mm)
50
P
2
x
5
Herunterladen PDF
Drucken
Normen
NF
E25-135
DIN
939
Artikelnummern
Artikelnummer
55270.160.050
EAN
8715492339959
UBB
950351891664
UNSPSC
31161610