text.skipToContent text.skipToNavigation

Bahco Multipower 89222CR-1000


Ratcheting locking system available on all multipliers  Range covers max output torque up to 7,000 N·m  Always use with torque wrench (CW and ACW) to avoid exceeding the maximum torque of the multiplier  Accuracy ±4%   Ratcheting locking system contains the forces generated during tightening which makes it easy to do what would otherwise be difficult, dangerous or even impossible  Compact dimensions allow excellent access to applications and easy, safe handling  Lightweight for torque capacity  Supplied with offset reaction arm  Supplied in a portable plastic case with foam  Each multiplier is supplied with its own unique calibration certificate allowing the accurate calculation of input torque for critical applications   Made in the UK

Verpackt pro 1

Beschreibung

Ratcheting locking system available on all multipliers  Range covers max output torque up to 7,000 N·m  Always use with torque wrench (CW and ACW) to avoid exceeding the maximum torque of the multiplier  Accuracy ±4%   Ratcheting locking system contains the forces generated during tightening which makes it easy to do what would otherwise be difficult, dangerous or even impossible  Compact dimensions allow excellent access to applications and easy, safe handling  Lightweight for torque capacity  Supplied with offset reaction arm  Supplied in a portable plastic case with foam  Each multiplier is supplied with its own unique calibration certificate allowing the accurate calculation of input torque for critical applications   Made in the UK

Artikelnummern

Artikelnummer 7H786155
EAN 7314150415441
UBB 500711002625
UNSPSC 27110000
Hersteller Artikel Nr 89222CR-1000
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.