Frézy
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
Frézování
Frézy
9J116018
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
Swiss Tech Stopkové frézy 4 DIN 6535 HA Short Carbide TiCN 20,0MM
Přidat do katalogu
Previous
Next
Specifikace a normy
Dokumenty ke stažení
Popis
Carbide Plain 4 Flute Shank Milling Cutters: Series 50, Short Series - TiCN Coated. Series 50 - 4 Flute - Short Series Dimensions to DIN 6535 HA. Centre cutting. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).
Čísla materiálu
Objednací číslo
9J116018
EAN
5036140200258
UBB
500649938148
UNSPSC
27110000
Výrobní číslo položky
SWT1615050A