text.skipToContent text.skipToNavigation
Dear customer, place your order on time due to Ascension Day and planned maintenance.

Hook anchor with 50mm hook Steel Plain 4.8 M12X400

Article number
Diameter
Length
Material Steel
Surface treatment Plain
Thread Metric thread
Info 50mm hook

Specifications

Diameter M12
Length 400 mm
Material Steel
Surface treatment Plain
Thread Metric thread
Info 50mm hook

Dimensions

a 150
d-D M12
L (mm) 400
P 1.75

Article numbers

Article number 20610.120.400
EAN 8715492609151
UBB 950352029694
UNSPSC 31161601

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.