text.skipToContent text.skipToNavigation
Dear customer, place your order on time due to Ascension Day and planned maintenance.

BAHC CLASM 420 50X200


Professional type F clamp with one fixed and one sliding bracket fitted to a galvanised profiled steel rail Zinc plated screw with special, plastic-covered ball-swivel foot for secure and easy clamping of odd shapes Tough and weather-resistant Square-shaped plastic grip

Article number S5442.050.200
Jaw width 50
Jaw length 200
Material handle Plastic
Material jaws Other
Type of clamping mechanism Knurled screw
Packed per 1

Specifications

Jaw width 50
Jaw length 200
Material handle Plastic
Material jaws Other
Type of clamping mechanism Knurled screw

Description

Professional type F clamp with one fixed and one sliding bracket fitted to a galvanised profiled steel rail Zinc plated screw with special, plastic-covered ball-swivel foot for secure and easy clamping of odd shapes Tough and weather-resistant Square-shaped plastic grip

Article numbers

Article number S5442.050.200
EAN 7311518011260
UBB 400180531388
UNSPSC 31162903
Manufacturer article nr  420-50-200
Do not close this page. This message will disappear, when the page is fully loaded.