text.skipToContent text.skipToNavigation

Sealing ring, flat, h=2.5 DIN 7603 A Copper h=2,5±0.2 75X84MM


Article number
Diameter
Material Copper
Outer diameter 84
Info h=2,5±0.2
Packed per 10
Full Box only

Specifications

Diameter 75 mm
Material Copper
Outer diameter 84
Info h=2,5±0.2

Dimensions

d1 75
d1 (min.) 75.5
d2 84
d2 (max.) 83.8
D (mm) 75

Standards

DIN 7603-A

Article numbers

Article number 50303.750.084
EAN 8715492243706
UBB 950356090809
UNSPSC 31161818

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.