text.skipToContent text.skipToNavigation
Dear customer, place your order on time due to Ascension Day and planned maintenance.

Parallel pin (dowel pin) unhardened ground ASME ASME B18.8.2 Stainless steel AISI 316 1/8X1/2

Article number
Length
A (nom.) 0.125
Material Stainless steel
Material technical AISI 316

Specifications

Length 1/2 Inch
A (nom.) 0.125
Material Stainless steel
Material technical AISI 316

Dimensions

A (max.) 0.1223
A (min.) 0.1218
C (max.) 0.025

Standards

ASME B18.8.2

Article numbers

Article number U55580.012.0050
EAN 8712423085046
UBB 500626338759
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.