text.skipToContent text.skipToNavigation

Hexagon head screw ISO 4017 Steel Zinc plated yellow passivated 8.8 M6X10

Article number
Diameter
Length
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right

Specifications

Diameter M6
Length 10 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M6
k 4
L (mm) 10
P 1
s 10

Standards

NF E25-114
ASME B18.2.3.1M
DIN 933
NEN 1568
ISO 4017

Article numbers

Article number 01230.060.010
EAN 8715492036094
UBB 950351174723
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.