text.skipToContent text.skipToNavigation

Wire rope, flexible 7x19 Stainless steel A4 12MM-250MTR


Article number
Diameter
Length
Brand Fabory
Key features · High breaking strength, good resistance to crushing, high flexibility with wire strands core and stainless steel
Material Stainless steel
Material technical A4
Weight per piece (g) 565.08
Packed per 1

Specifications

Diameter 12 mm
Length 250 mm
Brand Fabory
Key features · High breaking strength, good resistance to crushing, high flexibility with wire strands core and stainless steel
Material Stainless steel
Material technical A4
Weight per piece (g) 565.08
Commodity code 7312102000

Dimensions

≈ Breaking load min. (N) 75000
D (mm) 12
Weight (kg/m) 0.548
WR-ø 12

Article numbers

Article number 54232.120.001
EAN 4043377192899
UBB 500618151277
UNSPSC 31151505

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.