text.skipToContent text.skipToNavigation

Wera 967 XL HF TORX® L-key with holding function, long, TX 9 x 101 mm


High quality L-keys for recessed TORX® screws. With holding function (HF) on the long arm to securely hold the screw on the tool. Comes with extra-long arm. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Cikkszám 2Z306798
Insulated No
Size (TX) 9
Isolation protection 1000 V No
With hole No
VDE tested No
Csomagolás: 1

Műszaki adatok

Insulated No
Size (TX) 9
Isolation protection 1000 V No
With hole No
VDE tested No
Brand Wera
Commodity code 82054000
Model 967 XL
Type HF Torx L-Key

Leírás

High quality L-keys for recessed TORX® screws. With holding function (HF) on the long arm to securely hold the screw on the tool. Comes with extra-long arm. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Cikkszámok

Cikkszám 2Z306798
EAN 4013288193681
UBB 500686614412
UNSPSC 27110000
Gyártó cikksz 05024452001
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.