text.skipToContent text.skipToNavigation

Wera 967 SXL HF TORX® L-key Multicolour with holding function, long, TX 30 x 195 mm


High quality L-keys for recessed TORX® screws. With holding function (HF) on the long arm to securely hold the screw on the tool. The BlackLaser surface treatment provides outstanding corrosion protection and a long service life. Take it easy Tool Finder with colour coding according to size.

Article number 2J909297
Insulated No
Size (TX) 30
Isolation protection 1000 V No
With hole No
VDE tested No
Packed per 1

Specifications

Insulated No
Size (TX) 30
Isolation protection 1000 V No
With hole No
VDE tested No
Brand Wera
Commodity code
Model 967 SXL
Type HF Torx L-Key

Description

High quality L-keys for recessed TORX® screws. With holding function (HF) on the long arm to securely hold the screw on the tool. The BlackLaser surface treatment provides outstanding corrosion protection and a long service life. Take it easy Tool Finder with colour coding according to size.

Article numbers

Article number 2J909297
EAN 4013288194213
UBB 500686613265
UNSPSC 27110000
Manufacturer article nr  05024478001
Do not close this page. This message will disappear, when the page is fully loaded.